Beli chuck bubut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOLA DUNIA (TOOLS) Lathe Chuck 3 JawDeskripsi:Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
- KITAGAWA 3-Jaw Scroll ChuckDeskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- Vertex Soft Jaw for Hydraulic Power ChuckDeskripsi:Soft Jaw for Hydraulic Power ChuckMaterial Steelatribut:
- Dimension C10: 21
- Dimension C11: 38
- Dimension C12: M20
- Dimension C3: 62
- Dimension C1: 165
- Dimension C2: 62
- Dimension C4: 25.5
- Dimension C5: 5
- Dimension C6: 37
- Dimension C7: 43
- Dimension C8: 85
- Dimension C9: 32
- SAN OU Three Jaw ChuckDeskripsi:Merk : San Ou / Bola DuniaKondisi 100% Barang BaruK110-500atribut:
- Size (inch): 20 (500mm)
- Number of Clamps: 3 Jaw
- Vertex 3 Jaw Scroll ChuckDeskripsi:Interchangable utilization of internal and external hard jaws.VSC types features economical and durable, suitable for mass production.Gripping accuracy of 0.03 mm (0.012 inch) T.I.R..The body is made of MEEHANITE. It is suitably used for high speed revolution and 3 times more durable than regular chukcs.
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- BOLA DUNIA (TOOLS) Lathe Chuck 4 JawDeskripsi:Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
- VICTOR 3-Jaw Scroll ChuckDeskripsi:-Hard jaws and soft jaws can be used. It is versatile and is highly accurate.-It can easily be mounted on lathe/indexing table by front mounting.
- SAN OU Drill ChuckDeskripsi:Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
- SAN OU Three Jaw Self Centering ChuckDeskripsi:K11 - Self Centering = kaki jaw Bergerak bersama
- KITAGAWA 3-Jaw Scroll Chuckatribut:
- Chuck Outside Diameter (mm): 85
- Clamping Force (kN): 9
- Outside Diameter Grip (mm): 2 - 70
- Inside Diameter Grip (mm): 24 - 64
- Specification: With handle for manual tightening
- Vertex Deluxe Type Tool Setting StandDeskripsi:- This tool setting stand is one kind of subsidize tool for helping machine center to work efficiently. To be used fixing the tools on tool holder. It could avoid the method of using draw bar to fix (on machine center). It is both safety and don't effect the precision of machine's spindle. - It could selet using on horizontal or vertical lines, simple & quick operation. - A multi-function tool, it is changeable, has two kinds of could be used as two sets machines. - Additional special accessories to make your operating more convenient.
Daftar Harga chuck bubut Terbaru March 2026
| BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw | Rp1.199.900 |
| Wipro Simple Rotary Chuck Vise (Catok Bubut 3 Kaki) | Rp1.299.900 |
| KITAGAWA 3-Jaw Scroll Chuck | Rp20.999.900 |
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| Vertex Soft Jaw for Hydraulic Power Chuck | Rp2.899.900 |
| SAN OU Three Jaw Chuck | Rp17.999.900 |
| Vertex 3 Jaw Scroll Chuck | Rp5.799.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp219.900 |
| Vertex 4-Jaw Independent Chuck Plain | Rp7.099.900 |
| BOLA DUNIA (TOOLS) Lathe Chuck 4 Jaw | Rp3.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Lathe%20Chuck%203%20Jaw/dqP106394494-1.jpg)
/P102945290-1.jpg)





/P101001142-1.jpg)

%20Lathe%20Chuck%204%20Jaw/efP106394519-1.jpg)